Bit Adapters

Show:
« Prev Next »
Bit holder E 6.3 quick-change chuck 2 in 1 L60MM
Bit holder E 6.3 quick-change chuck 2 in 1 L60MM
614.176636

Units/package: 1
   
   
Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT
Connector DIN 7427 (1/4) 1/4INXHEX-1/4IN 4PT
614.176680

Units/package: 1
   
   
Connecting piece DIN 7427 (3/8) 5/16IN 4PT
Connecting piece DIN 7427 (3/8) 5/16IN 4PT
614.176682

Units/package: 1
   
   
Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT
Connector DIN 7428 E 6.3 (1/4) 1/4IN-L50 4PT
614.176726

Units/package: 1
   
   
Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT
Connector DIN 7428 E 6.3 (1/4) 3/8IN-L50 4PT
614.176727

Units/package: 1
   
   
Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT
Connector DIN 7428 E 6.3 (1/4) 1/2IN-L74 4PT
614.176780

Units/package: 1
   
   
"1/4"" adapter with quick-change chuck 4PT"
"1/4"" adapter with quick-change chuck 4PT"
715.1101

Units/package: 1
   
   
Adapter 10 mm x 1/4 inch - OD
Adapter 10 mm x 1/4 inch - OD
715.1102

Units/package: 1
   
   
Bit adapter 1/4IN-HEX-10MM - OD
Bit adapter 1/4IN-HEX-10MM - OD
715.1103

Units/package: 1
   
   
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP)
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (1/4" TIP)
715.1301

Units/package: 1
   
   
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (5/16" TIP)
1/2 INCH ADAPTER - QUICK-CHANGE CHUCK (5/16" TIP)
715.1302

Units/package: 1
   
   
Products 0–0 of 11